Specifications
Dimensions
- Overall Diameter5/16 in
- Overall Length12 in
Details
- MaterialCarbon and Graphite Covered with a Thicker Copper Coating
Overview
Mfr description
TG G/C 06 RODS WELD ARC GOUGING
- High density, uniform properties and dimensions produce excellent arc stability and slag-free gouges.
- Designed for cutting and gouging metals.
- The process is one in which an air-carbon arc torch is used to create an electric arc which melts away the metal, then used compressed air to blow the molten metal out of the groove.