Motion
TE 6010
E6010 AC/DC Welding Electrode - Electrode Type: E6010 AC/DC, Steel, Overall Diameter: 5/32 in, Container Size: 10 lb
Mi Item #04282747
MFR #TE 6010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E6010 AC/DC Welding Electrode - Electrode Type: E6010 AC/DC, Steel, Overall Diameter: 5/32 in, Container Size: 10 lb
Mi Item #04282747
MFR #TE 6010

Mfr description
TE 6010 03 5/32" RODS WELD 10LB
  • A high cellulose coated electrode designed to provide a smooth stable arc forceful enough to achieve deep penetration into the base metal
  • This electrode exhibits high deposition efficiency and low spatter loss
  • It produces a weld puddle that wets and spreads well, yet sets up fast enough to make this electrode ideal for vertical up or vertical down welding techniques
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10 lb
  • Overall Diameter
    5/32 in

Details

  • Electrode Type
    E6010 AC/DC
  • Material
    Steel
  • Minimum Tensile Strength
    60000 psi
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)