1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Washington Alloy
TCU LFB 06
Welding Rod - Low Fuming Bronze Alloy Material, 1/8 in Diameter, 10 lbs
MI ITEM #
04282756
MFR #
TCU LFB 06
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Welding Equipment
Welding Rods, Electrodes and Holders
Arc Welding Rods
Washington Alloy TCU LFB 06
Washington Alloy
TCU LFB 06
Welding Rod - Low Fuming Bronze Alloy Material, 1/8 in Diameter, 10 lbs
MI ITEM #
04282756
MFR #
TCU LFB 06
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washington Alloy
TCU LFB 06
Welding Rod - Low Fuming Bronze Alloy Material, 1/8 in Diameter, 10 lbs
MI ITEM #
04282756
MFR #
TCU LFB 06
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
TCU LFB 06 RODS BRAZING 1/8 X 36" FLUX
A general-purpose oxyacetylene brazing rod used for steel, copper alloys, cast iron, nickel alloys and stainless steel.
The high silicon content keeps fumes to a minimum.
Preheating is required for some applications and bronze brazing flux is required for the bare rods.
Order as bare or flux-coated.
Show More
Specifications
Container Size
10 lbs
Material
Low Fuming Bronze Alloy, Low Fuming Bronze Alloy
Overall Diameter
1/8 in, 1/8 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data