Motion
TE 7018
E7018 AC/DC Welding Electrode - Electrode Type: E7018 AC/DC, Steel, Overall Diameter: 1/8 in, Container Size: 10 lb
MI ITEM #04282765
MFR #TE 7018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E7018 AC/DC Welding Electrode - Electrode Type: E7018 AC/DC, Steel, Overall Diameter: 1/8 in, Container Size: 10 lb
MI ITEM #04282765
MFR #TE 7018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10 lb
  • Overall Diameter
    1/8 in

Details

  • Electrode Type
    E7018 AC/DC
  • Material
    Steel
  • Minimum Tensile Strength
    70 ksi
  • Package Quantity
    1

Overview

Mfr description
TE 7018 02 1/8" RODS WELD 10LB
  • The most efficient general-purpose iron powder, low hydrogen electrode used for welding carbon steels, free-machining steels and low alloy steels with a minimum yield strength of 50,000 PSI
  • Very good deposition rate, providing a quiet steady arc with low spatter and medium penetration
  • Weld deposits are of x-ray quality with easy slag removal, exceptional mechanical properties and a smooth uniform bead appearance
  • Has excellent operator appeal and may be used in any position with AC or DC (reverse polarity)
  • Used for many ASTM specifications
  • More specific applications would include process piping, cold rolled steels such as found in heavy machinery fabrications, fired and unfired pressure vessels, shop and field welding of bridges and structural steels, cast steels, shipbuilding, just about any medium carbon, low alloy steel where the welds are subject to x-ray inspection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought