Motion
TN 82/05
Welding Rod - Nickel-Based Alloy Material, 3/32 in Diameter
MI ITEM #04282780
MFR #TN 82/05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Rod - Nickel-Based Alloy Material, 3/32 in Diameter
MI ITEM #04282780
MFR #TN 82/05

Mfr description
TN 82/05 RODS TIG 3/32 X 36" NICR-3
  • A nickel/chromium/iron filler metal used for MIG, TIG, submerged arc and plasma arc welding of Ni base Inconel® 600 and 601 as well as Incoloy® 800 and 800 HT to themselves or to carbon steel, stainless steel, high Ni base 200 and to Ni/Cu Monel® 400.
  • Also used for joining high Ni base 200 to stainless steel, and Ni/Cu Monel® 400 to carbon steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    3/32 in

Details

  • Material
    Nickel-Based Alloy

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)