1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WASHINGTON ALLOY
TF 316-16 01
Welding Electrodes - Electrode Type: Stainless Steel, Overall Diameter: 3/32 in, Container Size: 10 lbs
Mi Item #
04282804
MFR #
TF 316-16 01
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
WASHINGTON ALLOY TF 316-16 01
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WASHINGTON ALLOY
TF 316-16 01
Welding Electrodes - Electrode Type: Stainless Steel, Overall Diameter: 3/32 in, Container Size: 10 lbs
Mi Item #
04282804
MFR #
TF 316-16 01
Mfr description
TF 316-16 01 RODS WELD 3/32 SS 10LB
Used for welding corrosion resistant austenitic chromium-nitrogen stainless steels containing 23% molybdenum
The molybdenum content of this electrode gives the weld deposit excellent corrosion resistance.
USA 316 electrodes produce weld deposits with smooth bead appearance and easy slag removability.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Container Size
10 lbs
Overall Diameter
3/32 in
Details
Electrode Type
Stainless Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items