Motion
TF 316-16 02

WASHINGTON ALLOY
TF 316-16 02

Welding Electrodes - Electrode Type: Stainless Steel, Overall Diameter: 1/8 in, Container Size: 10 lbs
MI ITEM #04282805
MFR #TF 316-16 02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WASHINGTON ALLOY
TF 316-16 02

Welding Electrodes - Electrode Type: Stainless Steel, Overall Diameter: 1/8 in, Container Size: 10 lbs
MI ITEM #04282805
MFR #TF 316-16 02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10 lbs
  • Overall Diameter
    1/8 in

Details

  • Electrode Type
    Stainless Steel

Overview

Mfr description
TF 316-16 02 RODS WELD 1/8 SS 10LB
  • Used for welding corrosion resistant austenitic chromium-nitrogen stainless steels containing 23% molybdenum.
  • The molybdenum content of this electrode gives the weld deposit excellent corrosion resistance.
  • USA 316 electrodes produce weld deposits with smooth bead appearance and easy slag removability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought