Motion
TF316L-16 02

WASHINGTON ALLOY
TF316L-16 02

Welding Electrodes - Electrode Type: Stainless Steel, Overall Diameter: 1/8 in, Container Size: 10 lbs
MI ITEM #04282807
MFR #TF316L-16 02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WASHINGTON ALLOY
TF316L-16 02

Welding Electrodes - Electrode Type: Stainless Steel, Overall Diameter: 1/8 in, Container Size: 10 lbs
MI ITEM #04282807
MFR #TF316L-16 02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10 lbs
  • Overall Diameter
    1/8 in

Details

  • Electrode Type
    Stainless Steel

Overview

Mfr description
TF316L-16 02 RODS WELD 1/8 SS 10LB
  • These electrodes contain extra low carbon for the welding of austenitic, low carbon 18% cromium/8% nitrogen stainless steels such as AISI-304-ELC.
  • The weld deposit of this electrode contains a maximum of 0.04% carbon, which greatly reduces the formation of chromium carbides.
  • They have a high deposition rate resulting in excellent efficiency.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought