Motion
TSF 316LT-1 09

WASHINGTON ALLOY
TSF 316LT-1 09

Welding Wire - Stainless Steel Material, 25 lbs, 0.035 in Wire Diameter
MI ITEM #04282808
MFR #TSF 316LT-1 09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WASHINGTON ALLOY
TSF 316LT-1 09

Welding Wire - Stainless Steel Material, 25 lbs, 0.035 in Wire Diameter
MI ITEM #04282808
MFR #TSF 316LT-1 09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    25 lbs
  • Wire Diameter
    0.035 in

Details

  • Material
    Stainless Steel

Overview

Mfr description
TSF 316LT-1 09 WIRE WELD .035 316 SS
  • USA 316L is similar to USA 316 but contains an average .02% carbon producing a weld deposit with excellent resistance against intergranular corrosion caused by carbide precipitation.
  • USA 316L is used for welding AISI types 316L, 318, and 319L that may be exposed to organic and inorganic acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought