Motion
TC 70S-6
ER70S-6 Welding Wire - Steel Material, 45 lb, Spool, 0.035 in Wire Diameter
MI ITEM #04282831
MFR #TC 70S-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ER70S-6 Welding Wire - Steel Material, 45 lb, Spool, 0.035 in Wire Diameter
MI ITEM #04282831
MFR #TC 70S-6

Mfr description
TC 70S-6 10 WIRE WELD .035 MILD STEEL
  • Contains high levels of manganese and silicon for stronger deoxidizing power where stringent cleaning procedures are not possible
  • This wire has been designed to provide x-ray quality porosity-free welds and the highest tensile strength (as welded) of the plain carbon steel wires
  • The high silicon content increases the fluidity of the weld pool, creating a smoother bead appearance and needs minimal post-weld grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    45 lb
  • Wire Diameter
    0.035 in

Details

  • Material
    Steel
  • Minimum Tensile Strength
    60000 psi
  • Wire Type
    ER70S-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)