Motion
TW GASL WIRE 08

WASHINGTON ALLOY
TW GASL WIRE 08

Welding Wire - Gasless Flux-Cored Material, 10 lbs, 0.035 in Wire Diameter
MI ITEM #04282836
MFR #TW GASL WIRE 08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WASHINGTON ALLOY
TW GASL WIRE 08

Welding Wire - Gasless Flux-Cored Material, 10 lbs, 0.035 in Wire Diameter
MI ITEM #04282836
MFR #TW GASL WIRE 08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10 lbs
  • Wire Diameter
    0.035 in

Details

  • Material
    Gasless Flux-Cored

Overview

Mfr description
TW GASL WIRE 08 WIRE WELD .035 GASLESS
  • General purpose self-shielded flux-cored wire designed for all position, single-pass and limited multiple-pass lap, fillet and butt welds on mild or galvanized steel of less than 3/4 thickness
  • No shielding gas needed.
  • It has a very stable arc, low spatter and slag removal is easy.
  • Works on CC power sources and voltage sensing wire feeders.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought