1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WASHINGTON ALLOY
TTU P/T 05G
Welding Electrodes - Electrode Type: Pure Tungsten, Overall Diameter: 3/32 in, Container Size: 10 lbs
MI ITEM #
04282838
MFR #
TTU P/T 05G
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
WASHINGTON ALLOY TTU P/T 05G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WASHINGTON ALLOY
TTU P/T 05G
Welding Electrodes - Electrode Type: Pure Tungsten, Overall Diameter: 3/32 in, Container Size: 10 lbs
MI ITEM #
04282838
MFR #
TTU P/T 05G
Mfr description
TTU P/T 05G TUNGSTEN 3/32 X 7 PURE
Color code: green. Length: 7".
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Container Size
10 lbs
Overall Diameter
3/32 in
Details
Electrode Type
Pure Tungsten
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items