Washington Alloy TTU 2% TUNGS 04
Washington Alloy
TTU 2% TUNGS 04
Welding Electrodes - Electrode Type: 2% Thoriated Tungsten, Overall Diameter: 1/16 in, Container Size: 10 lbs
MI ITEM #04282840
MFR #TTU 2% TUNGS 04
Quote Required
This product requires a Quote Request
Washington Alloy
TTU 2% TUNGS 04
Welding Electrodes - Electrode Type: 2% Thoriated Tungsten, Overall Diameter: 1/16 in, Container Size: 10 lbs
MI ITEM #04282840
MFR #TTU 2% TUNGS 04
Washington Alloy TTU 2% TUNGS 04
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Washington Alloy
TTU 2% TUNGS 04

Welding Electrodes - Electrode Type: 2% Thoriated Tungsten, Overall Diameter: 1/16 in, Container Size: 10 lbs
MI ITEM #04282840
MFR #TTU 2% TUNGS 04

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TTU 2% TUNGS 04 TUNGSTEN 1/16 X 7 2%
  • Offers economy as well as consistently high standards of quality and performance.
  • These are quite often used for joining closed copper tubing in the refrigeration and air conditioning industries where flux removal after brazing is difficult to impossible.
  • Used to join copper to brass and brass to brass.

Specifications

Container Size
10 lbs, 10 lbs
Electrode Type
2% Thoriated Tungsten, 2% Thoriated Tungsten
Overall Diameter
1/16 in, 1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data