Motion
EE684
Chiller/Cooling Tower Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1725 rpm Base, J-Face / Removable Base Mount, Continuous Duty
Mi Item #04282874
MFR #EE684
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 1 hp, 1800 rpm, 3 ph, 208-230/460 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1725 rpm Base, J-Face / Removable Base Mount, Continuous Duty
Mi Item #04282874
MFR #EE684

Mfr description
1 HP,1725 & 1425 RPM,EE684,208-230/460 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56J
  • Shaft Diameter
    0.6250 in
  • Weight
    26 lbs

Details

  • Applications
    Chiller, Condensate, Watering and De-Watering Pumps
  • Base RPM
    1725 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    3.60–3.40 / 1.70 A
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    J-Face / Removable Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, NEMA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382051792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)