Motion
WD32P2AHC
General Purpose Washdown Duty Motor (Painted) - 1-1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56HC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #04282896
MFR #WD32P2AHC
Price$1,082.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 1-1/2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56HC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Foot Mount, Continuous Duty
Mi Item #04282896
MFR #WD32P2AHC

Mfr description
1 1/2 HP,1725 RPM,WD32S2AHC,208-230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,082.93/each

Specifications

Dimensions

  • Frame Size
    56HC
  • Weight
    46.54 lbs

Details

  • Base RPM
    1725 rpm
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.52.4000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382077426
  • Model
    P063GCM4471015B
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Washdown Duty Motor
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382077426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)