Motion
XS2SA2AH
Explosion Proof / Hazardous Location Motor - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56H Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04282901
MFR #XS2SA2AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 56H Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04282901
MFR #XS2SA2AH

Mfr description
2 HP,1725 RPM,XS2SA2AH,208-230/460 V,56H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56H
  • Weight
    32 lbs

Details

  • Base RPM
    1725 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Group & Class
    Class I - Group C & D, Class II - Group E, F & G
  • Harmonization Code
    8501.52.4000
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)