Motion
XS34SA2A
Explosion Proof / Hazardous Location Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04282902
MFR #XS34SA2A
Price$954.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof / Hazardous Location Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #04282902
MFR #XS34SA2A

Mfr description
3/4 HP,1725 & 1425 RPM,XS34SA2A,208-230/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$954.85/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    13.6 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Torque
    35.99 ft-lbs
  • Weight
    32 lbs

Details

  • Applications
    Compressors, Conveyors, Fans, Pumps, Tools
  • Base RPM
    1425 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation's U.S. Motors® brand hazardous location motors are designed for use on pumps, compressors, fans, conveyors and tools for hazardous location applications. These motors are built to contain explosions inside the motor casing and prevent ignition outside the motor by containing sparks, flashing and explosions. Our hazardous location motors are ideal for applications typically found in oil and gas, industrial paint and coating and grain processing operations. U.S. Motors® brand hazardous location motors meet industry expectations for service standards and quality. Our three-phase motors include NEMA Premium® efficiency, a 1.0 or 1.15 service factor (as applicable) and meet other NEMA standard requirements. We know your company takes health and safety seriously, and our hazardous location motors conform to industry regulations to help keep working conditions safe. Our engineering teams design innovative and efficient hazardous location motors and can also specifically customize solutions to fit your hazardous location needs in the event one of our stock motors doesn't quite meet your unique specifications.
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    2.80–2.90 / 1.40 A
  • Group & Class
    Class I - Group D, Class II - Group E, F & G
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    B
  • IP Rating
    54
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382071295
  • Max Allowable Current
    1.4 A, 2.8 to 2.9 A
  • Maximum Speed
    1725 rpm
  • Model
    PH63ADP1073015B
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Explosion Proof (Hazardous Location) Motor
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    CSA, NEMA, UL
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T3B
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382071295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)