Motion
414458
Stationary Bandsaw - Variable Speed, 1/2 hp, 115 V ac, 230 V ac
MI ITEM #04282913
MFR #414458
Price$1,101.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stationary Bandsaw - Variable Speed, 1/2 hp, 115 V ac, 230 V ac
MI ITEM #04282913
MFR #414458

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,101.24/each

Specifications

Details

  • Horsepower
    1/2 hp
  • Includes
    Vertical Work Table
  • Material
    Bronze, Steel
  • Number Of Pieces
    4
  • Orientation
    Horizontal & Vertical
  • Power Rating
    1/2 hp, 230 V
  • UPC_NO
    662755247286
  • Variable Speed
    Variable Speed
  • Voltage
    115 V ac, 230 V ac

Overview

Mfr description
414458HVBS-56 HORZ/VERT BANDSAW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought