Motion
354169
Drill Press or Machine Vise - Horizontal, Manual, 16-1/2 in Jaw Opening Capacity
MI ITEM #04282916
MFR #354169
List Price$1,732.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Press or Machine Vise - Horizontal, Manual, 16-1/2 in Jaw Opening Capacity
MI ITEM #04282916
MFR #354169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,732.72/each for your price

Overview

Mfr description
354169JDP-17MF DP FLOOR

Specifications

  • Orientation
    Horizontal
  • Number Of Stations
    1
  • Operation Type
    Manual
  • Jaw Opening Capacity
    16-1/2 in
  • Precision
    Not Precision
  • Base Motion Type
    Swivel
  • Quick Action
    Not Quick Action
  • Overall Length
    55 in
  • Overall Width
    24 in
  • Overall Height
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text