Motion
354170
Drill Press - Floor Standing, 4200 rpm Max Speed, Non-Magnetic, 1 in Max Stroke
Mi Item #04282917
MFR #354170
Price$2,422.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drill Press - Floor Standing, 4200 rpm Max Speed, Non-Magnetic, 1 in Max Stroke
Mi Item #04282917
MFR #354170

Mfr description
354170JDP-20MF DP FLOOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,422.18/each

Specifications

Dimensions

  • Chuck Size
    3/4 in
  • Height
    66 in
  • Length
    31-1/2 in
  • Maximum Height
    20 in
  • Maximum Swing
    20-1/2 in
  • Stroke
    1 in
  • Width
    18-1/2 in

Details

  • Horsepower
    1-1/2 hp
  • Magnetic
    Non-Magnetic
  • Maximum Speed
    4200 rpm
  • Mounting Style
    Floor Standing
  • Number Of Speeds
    12
  • Radial
    Radial
  • Variable Speed
    Variable Speed
  • Voltage
    150 V, 230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)