Motion
9SGG014F
1/4-28" Stainless Steel Grip & Go™ Quick Release Handle Inch Thread
MI ITEM #04283019
MFR #9SGG014F
List Price$55.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28" Stainless Steel Grip & Go™ Quick Release Handle Inch Thread
MI ITEM #04283019
MFR #9SGG014F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.57/each for your price

Overview

Mfr description
9SGG014F

Specifications

  • Material
    Stainless Steel
  • Country of Origin
    USA
  • Height
    1.0000 in
  • Length
    5.134
  • Minimum Order Quantity
    1
  • Outside Diameter
    1.0000 in
  • Screw Size
    1/4-28
  • Series
    Solution
  • UPC_NO
    662786027604
  • Weight
    0.80 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text