Motion
CL-66-STC
Clamp Part or Accessory - Steel Material, For Use With Step Clamp, 3/4 in Size
Mi Item #04283039
MFR #CL-66-STC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp Part or Accessory - Steel Material, For Use With Step Clamp, 3/4 in Size
Mi Item #04283039
MFR #CL-66-STC

Mfr description
CL-66-STC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    3/4 in

Details

  • Finish Coating
    Black Oxide
  • For Use With
    Step Clamp
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)