Motion
VFL100X300
Industrial Hose - 1 in Inner Diameter, 85 psi Working Pressure, Water Discharge Hose Type
Mi Item #04283151
MFR #VFL100X300
Price$0.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 1 in Inner Diameter, 85 psi Working Pressure, Water Discharge Hose Type
Mi Item #04283151
MFR #VFL100X300

Mfr description
VFL100 EZ-LITE
  • Durable PVC Material - Provides good abrasion, chemical and UV resistance. "EZ" Design - An easy to handle, lightweight hose for general purpose applications. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.93/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1 in

Details

  • Additional Details
    A general purpose PVC water discharge hose.
  • Color
    Blue
  • Hose Covering Material
    Homogeneous PVC
  • Hose Type
    Water Discharge Hose
  • Manufacturer Upc Number
    822353145869
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Vinylflow® EZ-Lite™ PVC Layflat Water Discharge Hoses
  • Typical Applications
    Agriculture, Construction, Equipment Rental
  • UPC_NO
    822353145869
  • Working Pressure
    85 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)