Specifications
Dimensions
- Bore Diameter20 mm
- Fillet Radius0.3 mm
- Outside Diameter32 mm
- Overall Width7 mm
- Precision RatingNot Rated
- Weight0.04 lbs
Details
- Bearing MaterialStainless Steel
- Bore TypeStraight
- Cage MaterialStamped Stainless Steel
- Closure TypeDouble Sealed
- DescriptionW61804-2RS1/R799 BEARING
- Finish CoatingStainless Steel
- Long DescriptionThis Radial/Deep Groove Ball Bearing has 20 mm bore diameter, double sealed closure, 32 mm outside diameter, and 7 mm overall width.
- Manufacturer Catalog NumberW 61804-2RS1/R799
- Manufacturer Upc Number7316574321674
- Max Rpm13000 rpm
- Operating Temperature Range-40 to +210 °F
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity3.12 kN
- Radial Static Load Capacity2.08 kN
- SeriesW61800
- Snap Ring IncludedWithout Snap Ring
- UPC_NO7316574321674
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)