Motion
12798
Envision® Toilet Paper Roll - Roll, Jumbo with Core, White, 2 Ply, 1000 Lft Long
Mi Item #04283217
MFR #12798
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Envision® Toilet Paper Roll - Roll, Jumbo with Core, White, 2 Ply, 1000 Lft Long
Mi Item #04283217
MFR #12798

Mfr description
12798 TISSUE BATH JUMBO ACCLAIM
  • This Envision® jumbo bathroom tissue meets EPA guidelines for minimum post consumer waste and is an economical choice for environmentally concerned customers with high-traffic washroom areas.
  • Ideal for washrooms in public facilities, schools, industrial/manufacturing, retail stores, and cafeterias/quick service restaurants, this jumbo-sized roll delivers 1,000 feet of tissue for reduced maintenance intervals and greater customer satisfaction.
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Diameter
    3.3 in
  • Roll Length
    1000 Lft
  • Sheet Width
    3.500 in

Details

  • Color
    White
  • For Use With
    GP#58050, GP#58150, GP#58250, GP#58493, GP#59009, GP#59209, GP#59448
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Product Page
  • Number of Rolls
    8
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Jumbo with Core
  • UPC_NO
    073310127989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)