Motion
19880
Envision® Toilet Paper Roll - Roll, Standard with Core, White, 2 Ply
Mi Item #04283219
MFR #19880
Price$2.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Envision® Toilet Paper Roll - Roll, Standard with Core, White, 2 Ply
Mi Item #04283219
MFR #19880

Mfr description
19880 TISSUE BATH ENVISION 550/SH 80/CS
  • Environmentally concerned customers appreciate our reliable performance tissue that consistently exceeds EPA guidelines for minimum post consumer recycled fiber content.
  • Consumers give this tissue high marks for its softness, quick absorbency, durability and thickness.
  • Suggested applications include Education, Government, Manufacturing and QSR.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.03/each

Specifications

Dimensions

  • Sheet Length
    4.05 in
  • Sheet Width
    4.500 in

Details

  • Color
    White
  • For Use With
    GP#52102, GP#57120, GP#57220, GP#57320, GP#57893, GP#59206
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Product Page
  • Number of Rolls
    80
  • Number Of Sheets Per Roll
    550
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Standard with Core
  • UPC_NO
    073310198804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)