Motion
24590
Envision® Paper Towel Sheet - 9.200 in Width, 9.400 in Towel Length, White Color
Mi Item #04283220
MFR #24590
Price$4.15/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Envision® Paper Towel Sheet - 9.200 in Width, 9.400 in Towel Length, White Color
Mi Item #04283220
MFR #24590

Mfr description
24590 TOWELS MULTIFOLD ACCLAIM WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.15/pk

Specifications

Dimensions

  • Case Height
    250.95 mm
  • Case Length
    568.45 mm
  • Case Weight
    19.010 lbs
  • Case Width
    339.85 mm
  • Sheet Length
    9.4000 in | 238.76 mm
  • Towel Length
    9.400 in
  • Towel Width
    9.200 in
  • Weight
    19.010 lbs

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Industry Standards Met
    CCD-086
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310245904
  • Meets Industry Standards By
    EPA, EcoLogo
  • Number of Rolls
    16
  • Packages per Case
    16
  • Paper Towel Fold Style
    Multi-Fold
  • Paper Towel Roll Type
    Hardwound
  • Plain Or Pattern
    Plain
  • Recycled Material Composition
    100 %
  • Roll Or Sheets
    Sheets
  • Sheets per Roll
    250
  • To Use With
    GP#54701, GP#54720, GP#56601
  • Total Number Of Towels
    250
  • Total Sheets Included
    4000
  • Type
    Paper Towel
  • UPC_NO
    073310245904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)