Motion
26401
Envision® Paper Towel Roll - 7-7/8 in Width, 350 Lft Roll Length, Brown Color
Mi Item #04283221
MFR #26401
Price$8.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Envision® Paper Towel Roll - 7-7/8 in Width, 350 Lft Roll Length, Brown Color
Mi Item #04283221
MFR #26401

Mfr description
26401 TOWELS ROLL 350' BROWN 12/CA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.75/each

Specifications

Dimensions

  • Case Height
    422.27 mm
  • Case Length
    422.27 mm
  • Case Weight
    9.67 kg
  • Case Width
    288.93 mm
  • Roll Length
    350 Lft
  • Sheet Length
    4200.0000 in | 106680 mm
  • Towel Length
    4200 in
  • Towel Width
    7-7/8 in
  • Weight
    20 lbs, 9.07 kg

Details

  • Color
    Brown
  • Compatible Model Part Number
    54338A
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Industry Standards Met
    CCD-086
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310264011
  • Meets Industry Standards By
    EPA, EcoLogo
  • Number of Rolls
    12
  • Packages per Case
    12
  • Paper Towel Fold Style
    No Fold
  • Paper Towel Roll Type
    Hardwound
  • Perforation
    No
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Product Pop Up Warning
    No
  • Recycled Material Composition
    100 %
  • Roll Or Sheets
    Roll
  • Sheets per Roll
    1
  • To Use With
    GP#54338, GP#56201
  • Total Sheets Included
    12
  • Type
    Hardwound Roll
  • UPC_NO
    073310264011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)