Motion
29050/03
Brawny Industrial® All Purpose Cleaning Wipe - Treated, Nylon, 4 Ply, Box Container Type, Number of Wipes: 166
MI ITEM #04283223
MFR #29050/03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® All Purpose Cleaning Wipe - Treated, Nylon, 4 Ply, Box Container Type, Number of Wipes: 166
MI ITEM #04283223
MFR #29050/03

Mfr description
2905003 WIPERS TERI POP-UP WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    16.7 in
  • Wipe Width
    9.250 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    166
  • Ply
    4
  • Treated Or Dry
    Treated
  • Wipe Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)