Overview
Mfr description
9605-24 HAND SANIT ADV INST BTL 2OZ
Specifications
- Product TypesSanitizer
- FormGel
- Alcohol Content0.7
- ScentCitrus
- ColorClear
- Container Size2 oz
- WaterlessWaterless
- Meets Industry Standards ByFDA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data