Motion
TA 03423 12-28 NF

Clarkson-Osborn Tools LTD
TA 03423 12-28 NF

Hand Tap - TA03 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, #12 – 28 Thread Size, UNF, Right Hand Direction
MI ITEM #04283350
MFR #TA 03423 12-28 NF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Clarkson-Osborn Tools LTD
TA 03423 12-28 NF

Hand Tap - TA03 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, #12 – 28 Thread Size, UNF, Right Hand Direction
MI ITEM #04283350
MFR #TA 03423 12-28 NF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA 03423 12-28 NF (PLUG)

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #12 – 28
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Tapping Depth
    15/16 in
  • Coolant Delivery
    External
  • Thread Standard
    UNF
  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.22 in
  • Series
    TA03

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text