1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
2517-42
Taper Lock Bushing - 2517 Series, 42 mm Bore, 12 x 3.3 mm Keyway, Cast Iron Material
MI ITEM #
04283351
MFR #
2517-42
Your Price
$36.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 2517-42
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
2517-42
Taper Lock Bushing - 2517 Series, 42 mm Bore, 12 x 3.3 mm Keyway, Cast Iron Material
MI ITEM #
04283351
MFR #
2517-42
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$36.61
/each
(List
$87.83
)
Qty
Add to Cart
Overview
Mfr description
2517-42 TAPERED BUSHING METRIC - BSW
Specifications
Bushing Size
2517
Bore Diameter
42 mm
Keyway Size
12 x 3.3 mm
Material
Cast Iron
Manufacturer Catalog Number
2517-42
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data