Motion
LRT222817
Inner Ring - 22 mm Bore, 28 mm OD
MI ITEM #04283592
MFR #LRT222817
List Price$21.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 22 mm Bore, 28 mm OD
MI ITEM #04283592
MFR #LRT222817

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.94/each for your price

Overview

Mfr description
LRT222817 RACE

Specifications

  • Bore Diameter
    22 mm
  • Outside Diameter
    28 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    21600 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT222817
  • Weight
    0.07 lb
  • Max Rpm
    14000 rpm
  • Overall Width
    17 mm
  • Static Load Capacity
    28900 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT222817 is a needle roller bearing inner ring with a 22 mm bore diameter, 28 mm outside diameter, 17 mm overall width, and 0.07 lb weight, engineered for use in precision needle roller bearing systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text