Motion
CTL201-M
MicroMax NS General Purpose Shirt - Snap Front, Long Sleeve, Polyester Material, Medium Size, White Color
MI ITEM #04283612
MFR #CTL201-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MicroMax NS General Purpose Shirt - Snap Front, Long Sleeve, Polyester Material, Medium Size, White Color
MI ITEM #04283612
MFR #CTL201-M

Mfr description
CTL201-M MICROMAX SHIRT MEDIUM 50/CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    1.85 oz/yd²
  • Size
    Medium

Details

  • Approval Listing Regulations
    ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, ASTM F903, EN 1149-5:2006
  • Color
    White
  • Garment Use
    General Purpose
  • Material
    Polyester
  • Product Line
    MicroMax NS
  • Seam
    Serged
  • Shirt Style
    Snap Front
  • Sleeve Style
    Long Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)