Motion
CTL201-XL
MicroMax NS General Purpose Shirt - Snap Front, Long Sleeve, Polyester Material, X-Large Size, White Color
MI ITEM #04283613
MFR #CTL201-XL
List Price$6.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MicroMax NS General Purpose Shirt - Snap Front, Long Sleeve, Polyester Material, X-Large Size, White Color
MI ITEM #04283613
MFR #CTL201-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.64/each for your price

Overview

Mfr description
CTL201-XL MICROMAX SHIRT X-LARGE 50/CS

Specifications

  • Sleeve Style
    Long Sleeve
  • Size
    X-Large
  • Garment Use
    General Purpose
  • Material
    Polyester
  • Shirt Style
    Snap Front
  • Color
    White
  • Product Line
    MicroMax NS
  • Seam
    Serged
  • Material Weight
    1.85 oz/yd²
  • Approval Listing Regulations
    ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, ASTM F903, EN 1149-5:2006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought