Motion
RA2  1/1 A RR

HUB CITY INC
RA2 1/1 A RR

0220-75226 Right Angle Bevel Speed Reducer - Spiral Gear Type, Single, 1:1 Ratio, Right & Left Output Direction, 1.2500 in, Solid Shaft Input, 1.2500 in, Solid Shaft Output
MI ITEM #04283616
MFR #RA2 1/1 A RR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
RA2 1/1 A RR

0220-75226 Right Angle Bevel Speed Reducer - Spiral Gear Type, Single, 1:1 Ratio, Right & Left Output Direction, 1.2500 in, Solid Shaft Input, 1.2500 in, Solid Shaft Output
MI ITEM #04283616
MFR #RA2 1/1 A RR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    (L)10.8125 x (H)7.125 x (W)7.125 in
  • Housing Height
    7.125 in
  • Housing Length
    10.8125 in
  • Housing Width
    7.125 in
  • Input Size
    1.2500 in
  • Nominal Ratio
    1:1
  • Output Size
    1.2500 in
  • Ratio
    1:1

Details

  • Bevel Gear Type
    Spiral
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798390437
  • Output Direction
    Right & Left
  • Output Type
    Solid Shaft
  • Reduction
    Single

Overview

Mfr description
RA-2 1:1 ASSY-A RR 0220-75226
  • Rugged Cast Iron Housings, Heavy Duty Industrial Seals, Alloy Shafting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought