Motion
V124A-6G-M5
3 Port Solenoid Valve
MI ITEM #04283693
MFR #V124A-6G-M5
List Price$28.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Port Solenoid Valve
MI ITEM #04283693
MFR #V124A-6G-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.63/each for your price

Overview

Mfr description
V124A-6G-M5 VALVE, SOL, BASE MT (DC)
  • Ultra-compact 3 port direct acting valves
  • Can be manifold mounted.
  • N.O. or N.C. options.
  • Power saving version.

Specifications

  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Coefficient Cv Flow Factor Kv
    0.016 (2 to 3) Cv, 0.024 (1 to 2) Cv
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Rubber
  • Actuation
    Piloted Solenoid
  • Overall Height
    25.1 mm
  • Overall Length
    30.8 mm
  • Overall Width
    13.1 mm
  • Response Time
    ≤5 ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Power Consumption
    1 W
  • Series
    V100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text