Motion
ARM10F0-00G-Z

SMC CORP OF AMERICA
ARM10F0-00G-Z

Compact Manifold Regulator - 7 to 100 psi
MI ITEM #04283742
MFR #ARM10F0-00G-Z
List Price$28.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM10F0-00G-Z

Compact Manifold Regulator - 7 to 100 psi
MI ITEM #04283742
MFR #ARM10F0-00G-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.66/each for your price

Overview

Mfr description
ARM10F0-00G-Z

Specifications

  • Knob Type
    Front Knob Type
  • Set Pressure Range
    7 to 100 psi
  • Maximum Operating Pressure
    145 psi
  • Size
    1
  • Series/System
    ARM10/11
  • Product Type
    Manifold Mount Air Regulators
  • Accessories
    Pressure Display
  • Digital Pressure Switch
    None
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: PSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text