Overview
Mfr description
CDQMB100TN-25 COMPACT GUIDE ROD
- Guide rod type compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
- Standard strokes (mm): 5 to 100
- 4 times the lateral load resistance of the CQ2K
- Non-rotating accuracy 0.2 or less
Specifications
- Compact Cylinder TypeGuide Rod
- Bore Diameter
- Country of OriginJP
- Stroke25 mm
- Additional DetailsThe CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0.2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted.
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Options IncludedMagnetized, Switch Ready
- Cylinder SeriesCQM
- Manufacturer Catalog
- Port Thread StandardNPT
- MagnetBuilt-in
- Mounting TypeThrough Holes
- SeriesCQM
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data