Motion
2460
Tool Chest - 1524 mm Wide, 24.0000 in Deep, 635 mm High, Green
Mi Item #04283781
MFR #2460
Price$2,068.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 1524 mm Wide, 24.0000 in Deep, 635 mm High, Green
Mi Item #04283781
MFR #2460

Mfr description
2460 STORAGE CHEST 60" BY 25" BY 24"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,068.78/each

Specifications

Dimensions

  • Depth
    24.0000 in
  • Height
    635 mm
  • Length
    60 in
  • Weight
    184 lbs
  • Width
    1524 mm

Details

  • Color
    Green
  • Manufacturer Upc Number
    783310233633
  • Material
    Steel
  • UPC_NO
    783310233633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)