Motion
2472
Tool Chest - 72.0000 in Wide, 24.0000 in Deep, 635 mm High, Green
Mi Item #04283782
MFR #2472
Price$2,464.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 72.0000 in Wide, 24.0000 in Deep, 635 mm High, Green
Mi Item #04283782
MFR #2472

Mfr description
2472 STORAGE CHEST 72" BY 25" BY 24"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,464.32/each

Specifications

Dimensions

  • Depth
    24.0000 in
  • Height
    635 mm
  • Length
    72 in
  • Weight
    214 lbs
  • Width
    72.0000 in

Details

  • Color
    Green
  • Manufacturer Upc Number
    783310074830
  • Material
    Steel
  • UPC_NO
    783310074830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)