Motion
ARP20P-270AS
For Use With ARP20
Mi Item #04283883
MFR #ARP20P-270AS
Price$3.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
For Use With ARP20
Mi Item #04283883
MFR #ARP20P-270AS

Mfr description
ARP20P-270AS BRACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.52/each

Specifications

Dimensions

  • Body Size
    20
  • Weight
    0.10 lbs

Details

  • Backflow Function
    Without Backflow Function
  • Knob Type
    Downward Facing Knob
  • Maximum Operating Pressure
    100 psi
  • Mounting Type
    Without Mounting Option
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: MPa
  • Product Type
    Precision Air Regulators
  • Series/System
    ARP
  • Set Pressure Range
    0.7 to 58 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)