Motion
IA112
Inertia Safety Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04284041
MFR #IA112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inertia Safety Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04284041
MFR #IA112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IA112 INERTIA BLACK FRAME GRAY
  • Unique Flarefit™ temple design
  • Dielectric (no metal parts)
  • Lightweight polycarbonate frame
  • Cord included
  • Exclusive Duramass® scratch-resistant coating
  • Single, flexible, lightweight polycarbonate lens that blocks out 99.9% of ultraviolet rays while providing excellent orbital seal
  • Non-slip wrap around TPR temple sleeve for comfort and grip
  • Adjustable, soft TPR soft nose pad
  • Meets or Exceeds ANSI Z87+

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Gray
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Inertia
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Bayonet
  • Lens Style
    Single
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Black
  • Approval Listing Regulations
    ANSI Z87+, CAN/CSA Z94.3
  • Frame Color Family
    Black
  • Lens Color Family
    Gray
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text