Motion
471526V
Oil Seal - Solid, 0.500 in Shaft Dia., 1.128 in OD, 0.250 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #04284205
MFR #471526V
Your Price$37.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 0.500 in Shaft Dia., 1.128 in OD, 0.250 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #04284205
MFR #471526V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.18/each(List $38.78)

Overview

Mfr description
471526V OIL SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.500 in
  • Outside Diameter
    1.128 in
  • Overall Width
    0.250 in
  • Seal Type
    Multi Lip
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Multi-Lip with Spring
  • ManufacturerName (description attribute)
    Timken National Seals
  • Manufacturer Upc Number
    053893477411

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text