Motion
21618-026
Hydraulic Motor Replacement Part -
MI ITEM #04284475
MFR #21618-026
Your Price$1,243.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #04284475
MFR #21618-026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,243.52/each(List $1,492.23)

Overview

Mfr description
21618-026SHAFT & BRGKIT 25 MM STRAIGHT
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Shaft & Bearing
  • Overall Height
    0.98 in
  • Overall Length
    4.93 in
  • Overall Width
    0.98 in
  • Series
    2000 Series
  • Weight
    56.93 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text