Motion
1CE120F35S3
Screw-In Load Holding Cartridge Valve - Pilot Actuation, Direct Action, 32 gpm Max Flow
Mi Item #04284490
MFR #1CE120F35S3
Price$152.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Load Holding Cartridge Valve - Pilot Actuation, Direct Action, 32 gpm Max Flow
Mi Item #04284490
MFR #1CE120F35S3

Mfr description
1CE120F35S3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.39/each

Specifications

Dimensions

  • Overall Height
    122.5 mm

Details

  • Action
    Direct
  • Actuation
    Pilot
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    406AA00023A
  • Max Operating Temperature
    194 °F
  • Maximum Flow Rate
    32 gpm
  • Maximum Operating Pressure
    4000 psi
  • Maximum Viscosity
    150 sus
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)