Motion
401AA00068A
4CK356TS Check Valves
MI ITEM #04284499
MFR #401AA00068A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4CK356TS Check Valves
MI ITEM #04284499
MFR #401AA00068A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4CK35-6T-S CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Overall Length
    5.00 in
  • Seal Material
    Nitrile
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.25 cc/min
  • Operating Temperature
    -40°C to +120 °C
  • Recommended Filtration Level
    18/16/13
  • Weight
    0.75 lbs
  • Operating Temperature Range
    -40°C to +120 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text