Motion
401AA00073A
4CK958TS Check Valve
MI ITEM #04284500
MFR #401AA00073A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4CK958TS Check Valve
MI ITEM #04284500
MFR #401AA00073A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4CK95-8T-S CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings

Specifications

  • Cavity
    AXP12336
  • Body Material
    Aluminum
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Maximum Flow Rate
    90 lpm
  • Maximum Operating Pressure
    350 bar
  • Overall Length
    3.00
  • Seal Material
    Nitrile
  • Function
    Pilot Operated Check Valve
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    0.25 cc/min
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Pilot Ratio
    4:1
  • Recommended Filtration Level
    18/16/13
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Steel
  • Weight
    2.90 lbs
  • Pilot Piston Seal
    Yes
  • Operating Temperature Range
    -30°C to +90 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text