Motion
02-161321
ERV1-16-30.00-0-00 CARTRIDGE VALVE
MI ITEM #04284517
MFR #02-161321
List Price$317.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERV1-16-30.00-0-00 CARTRIDGE VALVE
MI ITEM #04284517
MFR #02-161321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$317.29/each for your price

Overview

Mfr description
ERV1-16-30.00-0-00 CARTRIDGE VALVE

Specifications

  • Maximum Flow Rate
    132 L/min
  • Maximum Operating Pressure
    240 bar
  • Overall Width
    1.53 in
  • Port Size
    None
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Buna-N
  • Overall Height
    1.53 in
  • Diode
    No
  • Factory Set Pressure
    208 bar
  • Function
    Pressure Relief Valve
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-161321
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Electrically Operated
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Style
    Spool
  • Valve Material
    Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text