Motion
02-181991
FAR1-16-S-0-30 FLOW CONTROL VALVE
Mi Item #04284519
MFR #02-181991
Price$345.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAR1-16-S-0-30 FLOW CONTROL VALVE
Mi Item #04284519
MFR #02-181991

Mfr description
FAR1-16-S-0-30 FLOW CONTROL VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.49/each

Specifications

Dimensions

  • Minimum Flow Rate
    3.8 lpm
  • Overall Height
    1.50 in
  • Overall Length
    4.94 in
  • Overall Width
    1.50 in

Details

  • Action
    Flow Regulator
  • Actuation
    Hydraulic
  • Adjustment Type
    Screw with Locknut
  • Ambient Temperature Range
    -40°C to +120 °C
  • Cavity
    C-16-2
  • Connection Gender
    Female
  • Differential Pressure
    14 bar
  • Factory Set Flow Rate
    56.78 lpm
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-181991
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    113.6 lpm
  • Maximum Operating Pressure
    350 bar
  • Maximum Viscosity
    105 sus
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Pressure Compensation
    Pressure Compensated
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Pressure Compensated with Free Reverse Flow
  • Valve Material
    Cartridge only
  • Valve Torque Into Cavity
    Steel housing - 136-149 Nm, Aluminum housing - 108-122 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)